Zoro Homepage

Magnetic Nutsetter Set, 3/8x1-7/8in, PK5

  • Mfr # 3547523B

  • Zoro # G3971591


product price: $44.89
/pk 5, $8.98/ea

Key Features

Number of Pieces
1
Measurement Type
SAE
Drive Size
3/8"
Drive Type
Hex
Bit Style
Magnetic Nutsetter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3547523B
Zoro #
G3971591
UPC #
673765012702
Country of Origin
China

Dimensions

Overall Length
1-7/8"
Drive Size
3/8"
Shank Size
1/4"

Details

Item
Magnetic Nutsetter Set,3/8x1-7/8in
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Magnetic Nutsetter
Impact Rated
No
SAE or Metric
SAE

Description

Magnetic Nutsetter Set,3/8x1-7/8in, Impact Rated No, Package Quantity 5

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.