Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Torpedo Level, 9in, PK6

  • Mfr # 1794155

  • Zoro # G3978165


product price: $80.25
/pk 6, $13.38/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
1.7 in
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1794155
Zoro #
G3978165
UPC #
-
Country of Origin
China

Dimensions

Length
10 in
Width
1.7 in
Height
0.8 in

Details

Item
Magnetic Torpedo Level,9in

Description

Magnetic Torpedo Level,9in, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.