Marathon 4 in. Carbon Steel U-Shank Jig Saw Blade 10 TPI 2 pk
- Mfr # 3071410
- Zoro # G8619041
product price:
$
9.15
/ea
Key Features
Material
Carbon Steel
Length
4 in
Shank Type
U-Shank
Teeth per Inch
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3071410
- Zoro #
- G8619041
- UPC #
- 24721087058
- Country of Origin
- Switzerland
- Material
- Carbon Steel
- Shank Type
- U-Shank
- Teeth per Inch
- 10
Dimensions
- Length
- 4 in
Description
IRWIN jigsaw blades for cutting wood feature precision-ground teeth for fast, smooth cutting in hard and softwood, plastics, laminate particleboard, and plywood.
- • Wood Cutting: Precision ground teeth for fast smooth cutting in hard and soft wood, plastics, laminate particle board and plywood
- • Metal Cutting: Fully hardened teeth for cutting ferrous and non-ferrous metals, aluminum and sheet steel
- • U-shank design
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.