Zoro Homepage

Marking Chalk, Blue, Standard, 2.5 lb

  • Mfr # 65201

  • Zoro # G1165385


product price: $6.99
/ea

Key Features

Color
Blue
Application
Provides High Visibility And Is Easy To Remove
Size
2.5 lb
Type
Temporary
For Use With
Chalk Line Reels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65201
Zoro #
G1165385
UPC #
024721652010
Country of Origin
China

Dimensions

Size
2.5 lb

Details

Item
Marking Chalk Refill
Color
Blue
Application
Provides High Visibility And Is Easy To Remove
Type
Temporary
For Use With
Chalk Line Reels
Product Type
Standard Marking Chalk
Chalk Color
Blue
Container Features
Flip-Top Cap
Chalk Permanence
Standard

Description

Marking Chalk, Chalk Color Blue, Chalk Permanence Standard, Container Features Flip-Top Cap, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 2.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.