Zoro Homepage

Marking Chalk, Blue, Standard, 5 lb

  • Mfr # 65101

  • Zoro # G2570766


product price: $10.29
/ea

Key Features

Color
Blue
Application
Provides High Visibility And Is Easy To Remove
For Use With
Chalk Line Reels
Type
Temporary
Size
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65101
Zoro #
G2570766
UPC #
024721500205
Country of Origin
China

Dimensions

Size
5 lb

Details

Item
Marking Chalk Refill
Color
Blue
Application
Provides High Visibility And Is Easy To Remove
For Use With
Chalk Line Reels
Type
Temporary
Product Type
Standard Marking Chalk
Chalk Permanence
Standard
Chalk Color
Blue
Container Features
Flip-Top Cap

Description

Marking Chalk, Chalk Color Blue, Chalk Features Interior/Exterior Use, Chalk Permanence Standard, Container Features Flip-Top Cap, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.