Zoro Homepage

Marking Chalk, Blue, Standard, 8 oz

  • Mfr # 64901

  • Zoro # G0542552


product price: $1.99
/ea

Key Features

Color
Blue
Application
Provides High Visibility And Is Easy To Remove
Size
0.5 lb
Type
Temporary
For Use With
Chalk Line Reels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64901
Zoro #
G0542552
UPC #
024721500076
Country of Origin
China

Dimensions

Size
0.5 lb

Details

Item
Marking Chalk Refill
Color
Blue
Application
Provides High Visibility And Is Easy To Remove
Type
Temporary
For Use With
Chalk Line Reels
Product Type
Standard Marking Chalk
Container Features
Flip-Top Cap
Chalk Color
Blue
Chalk Permanence
Standard

Description

The IRWIN STRAIT-LINE chalk range has a wide range of permanencies and colors. Whether working indoors or out, on finished surfaces or in extreme conditions, IRWIN STRAIT-LINE has the ideal chalk for every job. Dust-off chalk is temporary chalk that can be used to mark interior walls and trim and then be wiped away cleanly. Permanent staining chalk is great for extreme outdoor conditions because it can withstand harsh weather conditions and months of jobsite wear.


•Flip-Top Cap: Keeps chalk in the bottle and seals chalk in an airtight chamber, keeping out moisture and reducing the risk of clumping
•Temporary marking chalk
•Provides great visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.