Zoro Homepage

Marking Chalk, Red, Permanent, 5 lb

  • Mfr # 65102

  • Zoro # G0357305


product price: $10.39
/ea

Key Features

Color
Red
Application
Produces Color Line That Remains Visible For Weeks
Size
5 lb
For Use With
Chalk Line Reels
Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65102
Zoro #
G0357305
UPC #
024721500212
Country of Origin
China

Dimensions

Size
5 lb

Details

Item
Marking Chalk Refill
Color
Red
Application
Produces Color Line That Remains Visible For Weeks
For Use With
Chalk Line Reels
Type
Permanent
Product Type
Permanent Marking Chalk
Container Features
Flip-Top Cap
Chalk Color
Red
Chalk Permanence
Permanent

Description

IRWIN STRAIT-LINE has manufactured chalk reels designed with the end-user in mind for more than 50 years. The new expanded chalk reel range features larger chalk fill openings designed for ease and speed and delivers best-in-class line strength and reel durability to hold up to jobsite wear and tear.


•Hi-Flow Nozzle Cap: For improved chalk flow, quicker chalk fills, and less clumping
•Weather-resistant lines remain visible after weeks of weather and jobsite wear and tear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.