Zoro Homepage

Marking Stone, Soapstone 5in.x1/2in.x3/16in.

  • Mfr # 2033500

  • Zoro # G211827851


product price: $0.35
/ea
Sold in multiples of 144 for $50.40

Key Features

Overall Length
5.1 in
Overall Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2033500
Zoro #
G211827851
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
5.1 in
Overall Width
0.9 in

Description

Ideal for marking of metal surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.