Zoro Homepage

Masonry Drill Bit, 1/2x20x24in

  • Mfr # 326017

  • Zoro # G3972127


product price: $18.15
/ea

Key Features

Drill Bit Size
1/2 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Regular Spiral
Decimal Equivalent
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326017
Zoro #
G3972127
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
1/2 in
Overall Length
24 in
Maximum Drilling Depth
20 in

Details

Item
Masonry Drill Bit,1/2x20x24in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Regular Spiral
Decimal Equivalent
0.5
Cutting Direction
Right Hand
Measurement System
Fractional Inch

Description

Masonry Drill Bit,1/2x20x24in, Straight, 1/2 in Drill Bit Size, 24 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.