
Masonry Drill Bit, 1/2x8x12in
Mfr # 326016
Zoro # G3972136
product price: $18.49
/eaKey Features
Drill Bit Size
1/2 in
Material - Machining
Carbide
Shank Type - Machining
Straight
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
326016
Zoro #
G3972136
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
1/2 in
Overall Length
12 in
Details
Item
Masonry Drill Bit,1/2x8x12in
Material - Machining
Carbide
Shank Type - Machining
Straight
SAE or Metric
SAE
Description
Masonry Drill Bit,1/2x8x12in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.