Zoro Homepage

Masonry Drill Bit, 3/16x2x3-1/2in

  • Mfr # 326002

  • Zoro # G3972258


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Drill Bit Size
3/16 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.1875
Maximum Drilling Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326002
Zoro #
G3972258
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
3/16 in
Overall Length
3 1/2 in
Maximum Drilling Depth
4 in

Details

Item
Masonry Drill Bit,3/16x2x3-1/2in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.1875
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Flute Type
Regular Spiral

Description

Masonry Drill Bit,3/16x2x3-1/2in, Straight, 3/16 in Drill Bit Size, 3 1/2 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.