
Masonry Drill Bit, 3/4x6in, PK5
Mfr # 61148
Zoro # G3971871
product price: $78.39
/pk 5, $15.68/ea
Free Shipping & Returns
Key Features
Drill Bit Size
3/4 in
Overall Length
6 in
Material - Machining
Tungsten Carbide
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61148
Zoro #
G3971871
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
3/4 in
Overall Length
6 in
Details
Item
Masonry Drill Bit,3/4x6in
Material - Machining
Tungsten Carbide
SAE or Metric
SAE
Description
Masonry Drill Bit,3/4x6in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.