
Masonry Drill Bit, 3/8x13in, PK3
Mfr # 5026011
Zoro # G3971786
product price: $30.99
/pk 3, $10.33/eaKey Features
Drill Bit Size
3/8 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Slow Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5026011
Zoro #
G3971786
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
3/8 in
Overall Length
13 in
Details
Item
Masonry Drill Bit,3/8x13in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Slow Spiral
Decimal Equivalent
0.375
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Description
Masonry Drill Bit,3/8x13in, Straight, 3/8 in Drill Bit Size, 13 in Overall Length, Bright (Uncoated), Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.