
Masonry Drill Bit, 5/16x13in, PK3
Mfr # 5026008
Zoro # G3971801
product price: $26.15
/pk 3, $8.72/eaKey Features
Drill Bit Size
5/16 in
Overall Length
13 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5026008
Zoro #
G3971801
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
5/16 in
Overall Length
13 in
Details
Item
Masonry Drill Bit,5/16x13in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Flute Type
Slow Spiral
Decimal Equivalent
0.3125
Description
Masonry Drill Bit,5/16x13in, Straight, 5/16 in Drill Bit Size, 13 in Overall Length, Bright (Uncoated), Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.