Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masonry Drill Bit, 5/16x2-1/2x4-3/4in

  • Mfr # 326008

  • Zoro # G3972206


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Drill Bit Size
5/16 in
Overall Length
4 3/4 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Regular Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326008
Zoro #
G3972206
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
5/16 in
Overall Length
4 3/4 in
Maximum Drilling Depth
2 1/2 in

Details

Item
Masonry Drill Bit,5/16x2-1/2x4-3/4in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Regular Spiral
Cutting Direction
Right Hand
Decimal Equivalent
0.3125
Measurement System
Fractional Inch

Description

Masonry Drill Bit,5/16x2-1/2x4-3/4in, Straight, 5/16 in Drill Bit Size, 4 3/4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.