Zoro Homepage

Masonry Drill Bit, 5/8x13in, PK3

  • Mfr # 5026020

  • Zoro # G3971725


product price: $53.79
/pk 3, $17.93/ea

Key Features

Drill Bit Size
5/8"
Material - Machining
Tungsten carbide
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5026020
Zoro #
G3971725
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
5/8"
Overall Length
13"

Details

Item
Masonry Drill Bit,5/8x13in
Material - Machining
Tungsten carbide
SAE or Metric
SAE

Description

Masonry Drill Bit,5/8x13in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.