Zoro Homepage

Masonry Drill Bit, PK5

  • Mfr # 61170

  • Zoro # G3976887


product price: $101.99
/pk 5, $20.40/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Drill Bit Material
Tungsten Carbide
Includes
(5) Carded Rotary Masonry Drill Bits
Number of pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61170
Zoro #
G3976887
UPC #
-
Country of Origin
China

Details

Item
Masonry Drill Bit,5Pc Set
Number of Pieces
5
Drill Bit Material
Tungsten Carbide
Includes
(5) Carded Rotary Masonry Drill Bits
Number of pieces
5

Description

Masonry Drill Bit,5Pc Set, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.