
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4935587
Zoro #
G1755948
UPC #
673765999423
Country of Origin
China
Dimensions
Overall Length
6.200 in
Width
3.000 in
Height
1.800 in
Description
Magnetic shank holds bits securely in place. Protouch grip provides maximum torque and comfort and is slip resistant. Internal storage keeps bits and nut setters locked in place and close at hand.
- • Magnetic shank holds bits securely in place
- • Ergonomic ProTouch grip provides maximum torque, comfort and slip resistance
- • Internal storage keeps bits locked in place and close at hand
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.