Shop IRWIN
See all product information
Create Account
No 12 X 3-1/2 in. L High Speed Steel Wire Gauge Bit Straight Shank 1 pc
- Mfr # 81112
- Zoro # G4629131
product price:
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Overall Length
5.8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#12
Material - Machining
High Speed Steel
Finish - Machining
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81112
- Zoro #
- G4629131
- UPC #
- 24721811127
- Country of Origin
- United States
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright
- Drill Bit Type
- Jobber
- Application
- INDIVIDUAL
Dimensions
- Overall Length
- 5.8 in
- Drill Bit Size
- #12
- Flute Length
- 2-5/16 in
Description
IRWIN General Purpose High Speed Steel Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- • Used where more precisely sized holes are required
- • Drills exact hole size; ideal for tapping
- • Standard 118 degree point for use in wood, metal, and plastic
- • #12 Drill Bit Size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.