No 17 X 3-3/8 in. L High Speed Steel Wire Gauge Bit Straight Shank 1 pc

  • Mfr # 81117
  • Zoro # G4629089
product price: 
$
6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Overall Length
5.7 IN
Drill Bit Type
DRILL BITS: JOBBER LENGTH
System of Measurement
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
81117
Zoro #
G4629089
UPC #
24721811172
Country of Origin
United States

Dimensions

Overall Length
5.7 IN

Details

Item
Jobber Length Drill Bit
Drill Bit Type
DRILL BITS: JOBBER LENGTH
System of Measurement
SAE

Description

IRWIN General Purpose High Speed Steel Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance


  • • Used where more precisely sized holes are required
  • • Drills exact hole size; ideal for tapping
  • • Standard 118 degree point for use in wood, metal, and plastic
  • • #17 Drill Bit Size
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews