Shop IRWIN
See all product information
Create Account
No 3 X 3-3/4 in. L High Speed Steel Wire Gauge Bit Straight Shank 1 pc
Mfr # 81103
Zoro # G4625010
product price:
$
8.15
/ea
Key Features
Drill Bit Point Angle
118 degree
Drill Bit Size
#3
Material - Machining
High Speed Steel
Application
INDIVIDUAL
Flute Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81103
- Zoro #
- G4625010
- UPC #
- 24721811035
- Country of Origin
- United States
- Drill Bit Point Angle
- 118 degree
- Material - Machining
- High Speed Steel
- Application
- INDIVIDUAL
- Drill Bit Type
- Jobber
Description
IRWIN General Purpose High Speed Steel Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- • Used where more precisely sized holes are required
- • Drills exact hole size; ideal for tapping
- • Standard 118 degree point for use in wood, metal, and plastic
- • #3 Drill Bit Size
- •