Shop IRWIN
See all product information
Create Account
No 33 X 2-5/8 in. L High Speed Steel Jobber Length Wire Gauge Bit Straight Shank 1 pk
- Mfr # 81133
- Zoro # G4629868
product price:
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Overall Length
2-5/8 in
Drill Bit Point Angle
118 Degrees
Material - Machining
M-2 high speed steel
Finish - Machining
Bright
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81133
- Zoro #
- G4629868
- UPC #
- 24721811332
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-5/8 in
- Flute Length
- 1-1/2 in
Details
- Item
- Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- M-2 high speed steel
- Finish - Machining
- Bright
- SAE or Metric
- SAE
Description
General purpose high speed steel wire gauge straight shank jobber length drill bits is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance.
- • Used where more precisely sized holes are required
- • Drills exact hole size; ideal for tapping
- • Standard 118 degree point for use in wood, metal, and plastic
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.