No 9 X 3-5/8 in. L High Speed Steel Wire Gauge Bit Straight Shank 1 pc

  • Mfr # 81109
  • Zoro # G4628468
product price: 
$
6.99
/ea

Key Features

Drill Bit Point Angle
118 Degrees
Drill Bit Size
#9
Material - Machining
High Speed Steel
Drill Bit Dimension Type
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
81109
Zoro #
G4628468
UPC #
24721811097
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel

Dimensions

Drill Bit Size
#9
Drill Bit Dimension Type
SAE

Description

IRWIN General Purpose High Speed Steel Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance


  • • Used where more precisely sized holes are required
  • • Drills exact hole size; ideal for tapping
  • • Standard 118 degree point for use in wood, metal, and plastic
  • • #9 Drill Bit Size
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews