Zoro Homepage

No5 STR Scr Extractor

  • Mfr # 53605

  • Zoro # G308276661


product price: $6.95
/ea
Sold in multiples of 4 for $27.80

Key Features

Length
5.8 in
Width
1.6 in
Height
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53605
Zoro #
G308276661
UPC #
42526536052
Country of Origin
United States

Dimensions

Length
5.8 in
Width
1.6 in
Height
0.7 in

Description

5, Straight Flute Screw Extractor, Designed For Softer Materials Or Thin Walled Pieces Such As Pipes, Fittings, Design Eases Extraction Because It Does Not Expand The Material As You Remove It, Removes Both LeftHand, RightHand Threaded Parts, Removes Bolts, Screws 58, 38 NPT, 16 mm, 38 BSP, Use 38 Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.