Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Insert, .020" Thrd Sz, Steel, 100 PK

  • Mfr # SKL10-24-130

  • Zoro # G1490979


product price: $24.79
/pk 100, $0.25/ea

Key Features

Thread Size
.020"
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKL10-24-130
Zoro #
G1490979
UPC #
-
Country of Origin
China

Dimensions

Thread Size
.020"

Details

Item
Nut Insert
Material
Steel
System of Measurement
Inch

Description

Threaded Insert,Steel,.020-.130,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.