Nut Insert, .027" Thrd Sz, Aluminum, 100 PK
Mfr # AKL375-24-150
Zoro # G1490811
product price: $78.39
/pk 100, $0.78/ea
Free Shipping & Returns
Key Features
Thread Size
.027"
Material
Aluminum
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKL375-24-150
Zoro #
G1490811
UPC #
-
Country of Origin
China
Dimensions
Thread Size
.027"
Details
Item
Nut Insert
Material
Aluminum
System of Measurement
Inch
Description
Threaded Insert,Aluminum,.027-.150,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.