Nut Insert, .080" Thrd Sz, Steel, 100 PK
Mfr # SKL6-32-130
Zoro # G1490793
product price: $19.79
/pk 100, $0.20/eaKey Features
Thread Size
.080"
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKL6-32-130
Zoro #
G1490793
UPC #
-
Country of Origin
China
Dimensions
Thread Size
.080"
Details
Item
Nut Insert
Material
Steel
System of Measurement
Inch
Description
Threaded Insert,Steel,.080-.130, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.