Zoro Homepage
This item is Discontinued.
Irwin Nutsetter, L:2 9/16", Socket:0.5", PK5 IWAF24312B5

Nutsetter, L:2 9/16", Socket:0.5", PK5 (Discontinued)

  • Mfr # IWAF24312B5
  • Zoro # G700422529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF24312B5
Zoro #
G700422529
UPC #
042526930409
Country of Origin
China

Dimensions

Overall Nutsetter Length
2 9/16 in
Hex Shank Size
1/4"
Tool Insertion Size
1/4 in Hex
Fastening Size
1/2 in
Overall Length
2 9/16 in
Shank Size
1/4 in
Connection Size
1/4 in Hex
Socket Size
1/2 in

Description

Nutsetter, Measurement System Imperial, Fastening Size 1/2 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Not Impact Rated, Magnetized Tip Magnetized Tip, Finish Tool Steel, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 5, Tool Brand Irwin, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.