
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94316
Zoro #
G3620009
UPC #
673765943167
Country of Origin
China
Dimensions
Drive Size
1/4"
Shank Size
1/4"
Overall Length
2-9/16"
Nutsetter Hex Size
1/4"
Fastening Size
1/4 in
Details
Bit Style
Nut Setter
Measurement Type
SAE
Drive Type
Hex
Number of Pieces
1
Impact Rated
No
Item
Magnetic Nutsetter
SAE or Metric
SAE
Magnetic/Nonmagnetic
Magnetic
Description
Magnetic Nutsetter, Fastening Size 1/4 in, Impact Rated No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.