Nutsetter, L-6", Socket-3/8"

  • Mfr # IWAF24638

  • Zoro # G0507045


product price:  $8.15
/ea

Key Features

Fastening Tool Item
Power Bit
Application - Tools
Power
Hex Shank Size
1/4 in
Fastening Tool Material
Carbon Steel
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IWAF24638
Zoro #
G0507045
UPC #
673765093664
Country of Origin
China

Dimensions

Hex Shank Size
1/4 in
Shank Size
1/4 in
Overall Length
6 in
Overall Bit Length
6 in
Fastening Tool Tip Size
3/8 in
Fastening Size
3/8 in
Tool Insertion Size
1/4 in Hex
Socket Size
3/8 in
Connection Size
1/4 in Hex

Details

Fastening Tool Item
Power Bit
Application - Tools
Power
Fastening Tool Material
Carbon Steel
Shank Style
Hex
Single End/Double End
Single End
Finish
Tool Steel
Item
Nutsetter
Bit Style
Nutsetter
SAE or Metric
SAE
Impact Rated
Not Impact Rated
Magnetized Tip
Magnetized Tip
Measurement System
Imperial
Features
Use with Sheet Metal Screws and Other Hexagonal Head Fasteners
Material
Steel
Number of Nutsetters Included
1
Slide to Clean
Not Slide to Clean
Product Type
Nutsetter
Connection Shape
Hex
For Tool Type
Power
Shank Shape
Hex

Description

This Irwin IWAF24638 Nutsetter is a carbon steel screwdriver bit that can be used with hexagonal head fasteners. This 3/8" nutsetter has a 1/4" hex shank and comes in a 6-inch length. It is ideal for use with sheet metal screws and other hexagonal head fasteners. The tool steel finish provides added durability, as well as rust resistance to keep it looking good over time. With its 1/4" hex shank and power bit design, the Irwin IWAF24638 Nutsetter is the convenient screwdriver bit you need for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.