Zoro Homepage

Nutsetter, L-4", Socket-3/8"

  • Mfr # IWAF34438

  • Zoro # G800725452


product price: $11.49
/ea

Key Features

Overall Length
4 in
Bit Style
Nutsetter
Shank Size
1/4 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF34438
Zoro #
G800725452
UPC #
673765170945
Country of Origin
Viet Nam

Dimensions

Overall Length
4 in
Shank Size
1/4 in
Hex Shank Size
1/4"
Overall Bit Length
4 in
Fastening Size
3/8 in
Tool Insertion Size
1/4 in Hex
Fastening Tool Tip Size
3/8 in
Connection Size
1/4 in Hex
Socket Size
3/8 in

Details

Item
Nutsetter
Bit Style
Nutsetter
Material
Steel
Finish
Black Oxide
Fastening Tool Material
S2 Steel
Shank Shape
Hex
Measurement System
Imperial
SAE or Metric
SAE
Application - Tools
Impact
Fastening Tool Item
Power Bit
Slide to Clean
Not Slide to Clean
Single End/Double End
Single End
Features
Maximum Durability, Corrosion Resistant
Number of Nutsetters Included
1
Magnetized Tip
Magnetized Tip
Shank Style
Hex
Impact Rated
Impact Rated
Connection Shape
Hex
Series
Impact Performance Series
For Tool Type
Power
Product Type
Nutsetter

Description

The Irwin IWAF34438 Nutsetter is a high-quality tool that delivers maximum durability and corrosion resistance. It can be used in various applications to help you achieve the results you want. The nutsetter has a black oxide finish for better grip and visibility. It is designed with steel, making it more durable than other tools on the market. Its impact rated feature makes it safe to use on live electrical equipment, such as household appliances and power tools. This nutsetter comes with a 1/4" hex tool insertion size, which helps to fit into tight spaces easily. You will definitely want to make the Irwin IWAF34438 Nutsetter part of your work kit when tackling fasteners of various types and sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.