Zoro Homepage

Nutsetter, L-6", Socket-5/16"

  • Mfr # IWAF346516

  • Zoro # G0149993


product price: $13.45
/ea

Key Features

Bit Style
Nutsetter
Overall Length
6 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF346516
Zoro #
G0149993
UPC #
673765170983
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Hex Shank Size
1/4 in
Overall Bit Length
6 in
Fastening Tool Tip Size
5/16 in
Shank Size
1/4 in
Nutsetter Hex Size
5/16"
Overall Nutsetter Length
6 in
Fastening Size
5/16 in
Tool Insertion Size
1/4 in Hex
Socket Size
5/16 in
Connection Size
1/4 in Hex

Details

Item
Nutsetter
Bit Style
Nutsetter
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Oxide
Material
Steel
Single End/Double End
Single End
Shank Shape
Hex
Application - Tools
Impact
Fastening Tool Item
Power Bit
Features
Maximum Durability, Corrosion Resistant
Impact Rated
Impact Rated
Fastening Tool Material
S2 Steel
Magnetized Tip
Magnetized Tip
Number of Nutsetters Included
1
Measurement System
Imperial
Slide to Clean
Not Slide to Clean
Connection Shape
Hex
For Tool Type
Power
Product Type
Nutsetter
Series
Impact Performance Series

Description

Nutsetter, Measurement System Imperial, Fastening Size 5/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 6 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Oxide, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Irwin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.