Zoro Homepage

Nutsetter, L:1 7/8", Socket:0.5"

  • Mfr # IWAF34212

  • Zoro # G0151838


product price: $6.49
/ea

Key Features

Bit Style
Nutsetter
Overall Length
1 7/8 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF34212
Zoro #
G0151838
UPC #
042526930348
Country of Origin
Viet Nam

Dimensions

Overall Length
1 7/8 in
Hex Shank Size
1/4 in
Overall Bit Length
1 7/8 in
Fastening Tool Tip Size
1/2 in
Shank Size
1/4 in
Fastening Size
1/2 in
Tool Insertion Size
1/4 in Hex
Socket Size
1/2 in
Connection Size
1/4 in Hex

Details

Item
Nutsetter
Bit Style
Nutsetter
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Oxide
Material
Steel
Single End/Double End
Single End
Features
Maximum Durability, Corrosion Resistant
Impact Rated
Impact Rated
Shank Shape
Hex
Application - Tools
Impact
Fastening Tool Item
Power Bit
Fastening Tool Material
S2 Steel
Slide to Clean
Not Slide to Clean
Measurement System
Imperial
Number of Nutsetters Included
1
Magnetized Tip
Magnetized Tip
Product Type
Nutsetter
For Tool Type
Power
Connection Shape
Hex
Series
Impact Performance Series

Description

Nutsetter, Measurement System Imperial, Fastening Size 1/2 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Oxide, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Irwin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.