Zoro Homepage

Nutsetter, L:1 7/8", Socket:1/4"

  • Mfr # IWAF34214

  • Zoro # G0151655


product price: $4.25
/ea

Key Features

Bit Style
Nutsetter
Overall Length
1 7/8 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF34214
Zoro #
G0151655
UPC #
673765171959
Country of Origin
Viet Nam

Dimensions

Overall Length
1 7/8 in
Hex Shank Size
1/4 in
Overall Bit Length
1 7/8 in
Fastening Tool Tip Size
1/4 in
Shank Size
1/4 in
Tool Insertion Size
1/4 in Hex
Fastening Size
1/4 in
Socket Size
1/4 in
Connection Size
1/4 in Hex

Details

Item
Nutsetter
Bit Style
Nutsetter
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Oxide
Material
Steel
Impact Rated
Impact Rated
Application - Tools
Impact
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Features
Maximum Durability, Corrosion Resistant
Fastening Tool Item
Power Bit
Shank Shape
Hex
Measurement System
Imperial
Magnetized Tip
Magnetized Tip
Number of Nutsetters Included
1
Slide to Clean
Not Slide to Clean
Product Type
Nutsetter
Series
Impact Performance Series
For Tool Type
Power
Connection Shape
Hex

Description

Nutsetter, Measurement System Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Oxide, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Irwin

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.