Zoro Homepage

Nutsetter, L:1 7/8", Socket:3/8"

  • Mfr # IWAF34238

  • Zoro # G0506573


product price: $4.45
/ea

Key Features

Fastening Tool Item
Power Bit
Application - Tools
Impact
Hex Shank Size
1/4 in
Fastening Tool Material
S2 Steel
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF34238
Zoro #
G0506573
UPC #
673765172017
Country of Origin
Viet Nam

Dimensions

Hex Shank Size
1/4 in
Overall Bit Length
1 7/8 in
Shank Size
1/4 in
Fastening Tool Tip Size
3/8 in
Overall Length
1 7/8 in
Fastening Size
3/8 in
Tool Insertion Size
1/4 in Hex
Socket Size
3/8 in
Connection Size
1/4 in Hex

Details

Fastening Tool Item
Power Bit
Application - Tools
Impact
Fastening Tool Material
S2 Steel
Shank Style
Hex
SAE or Metric
SAE
Finish
Black Oxide
Single End/Double End
Single End
Impact Rated
Impact Rated
Bit Style
Nutsetter
Item
Nutsetter
Slide to Clean
Not Slide to Clean
Features
Maximum Durability, Corrosion Resistant
Measurement System
Imperial
Material
Steel
Number of Nutsetters Included
1
Magnetized Tip
Magnetized Tip
Product Type
Nutsetter
Series
Impact Performance Series
Shank Shape
Hex
Connection Shape
Hex
For Tool Type
Power

Description

Nutsetter, Measurement System Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Oxide, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Irwin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.