Zoro Homepage

Nutsetter, L:1 7/8", Socket:3/8", PK10

  • Mfr # IWAF24238B10

  • Zoro # G5162684


product price: $27.99
/pk 10, $2.80/ea

Key Features

Fastening Tool Item
Nutsetter
Application - Tools
Power
Hex Shank Size
1/4 in
Fastening Tool Material
Steel
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF24238B10
Zoro #
G5162684
UPC #
673765942528
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4 in
Shank Size
1/4 in
Overall Length
1 7/8 in
Tool Insertion Size
1/4 in Hex
Fastening Size
3/8 in
Connection Size
1/4 in Hex
Socket Size
3/8 in

Details

Fastening Tool Item
Nutsetter
Application - Tools
Power
Fastening Tool Material
Steel
Shank Style
Hex
Single End/Double End
Single End
Impact Rated
Not Impact Rated
Finish
Tool Steel
Item
Nutsetter
SAE or Metric
SAE
Magnetized Tip
Magnetized Tip
Features
Use with Sheet Metal Screws and Other Hexagonal Head Fasteners
Measurement System
Imperial
Number of Nutsetters Included
1
Material
Steel
Slide to Clean
Not Slide to Clean
Connection Shape
Hex
Product Type
Nutsetter
For Tool Type
Power
Shank Shape
Hex

Description

Nutsetter, Measurement System Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Not Impact Rated, Magnetized Tip Magnetized Tip, Finish Tool Steel, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Irwin, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.