Zoro Homepage

Nutsetter, L:1 7/8", Socket:5/16"

  • Mfr # IWAF342516

  • Zoro # G0507255


product price: $4.65
/ea

Key Features

Fastening Tool Item
Power Bit
Application - Tools
Impact
Hex Shank Size
1/4 in
Fastening Tool Material
S2 Steel
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF342516
Zoro #
G0507255
UPC #
673765171980
Country of Origin
Viet Nam

Dimensions

Hex Shank Size
1/4 in
Overall Length
1 7/8 in
Fastening Tool Tip Size
5/16 in
Overall Bit Length
1 7/8 in
Shank Size
1/4 in
Fastening Size
5/16 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in Hex
Socket Size
5/16 in

Details

Fastening Tool Item
Power Bit
Application - Tools
Impact
Fastening Tool Material
S2 Steel
Shank Style
Hex
Bit Style
Nutsetter
Finish
Black Oxide
Impact Rated
Impact Rated
SAE or Metric
SAE
Single End/Double End
Single End
Item
Nutsetter
Number of Nutsetters Included
1
Features
Maximum Durability, Corrosion Resistant
Slide to Clean
Not Slide to Clean
Material
Steel
Magnetized Tip
Magnetized Tip
Measurement System
Imperial
Series
Impact Performance Series
For Tool Type
Power
Shank Shape
Hex
Product Type
Nutsetter
Connection Shape
Hex

Description

Irwin's IWAF342516 Nutsetter is a high-quality nutsetter that offers maximum durability and corrosion resistance. It is designed to fit power bits with 1/4" hex shanks. This impact rated nutsetter has a black oxide finish for added protection against rust and corrosion. The steel body ensures that it will stand up to repeated use. Its 5/16 in fastening size makes it ideal for working on small projects, such as assembling furniture or other household items. This Irwin IWAF342516 Nutsetter is the professional choice when you need an impact rated tool for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.