Zoro Homepage

Nutsetter, L:2 9/16", Socket:1/4"-3/8"

  • Mfr # IWAF243-4

  • Zoro # G3190191


product price: $14.99
/ea

Key Features

Fastening Tool Item
Nutsetter Set
Application - Tools
Power
Overall Nutsetter Length
2 9/16 in
Hex Shank Size
1/4"
Fastening Tool Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF243-4
Zoro #
G3190191
UPC #
673765012856
Country of Origin
China

Dimensions

Overall Nutsetter Length
2 9/16 in
Hex Shank Size
1/4"
Shank Size
1/4 in
Overall Length
2 9/16 in
Tool Insertion Size
1/4 in Hex
Fastening Size
1/4 in, 5/16 in, 3/8 in
Socket Size
1/4 in, 5/16 in, 3/8 in
Connection Size
1/4 in Hex

Details

Fastening Tool Item
Nutsetter Set
Application - Tools
Power
Fastening Tool Material
Steel
Shank Style
Hex
Item
Nutsetter
Finish
Tool Steel
Impact Rated
Not Impact Rated
SAE or Metric
SAE
Measurement System
Imperial
Material
Steel
Features
Use with Sheet Metal Screws and Other Hexagonal Head Fasteners
Slide to Clean
Not Slide to Clean
Magnetized Tip
Magnetized Tip
Number of Nutsetters Included
4
Shank Shape
Hex
For Tool Type
Power
Connection Shape
Hex
Product Type
Nutsetter

Description

The Irwin IWAF243-4 Nutsetter Set is a reliable set of tools that makes it easy to fasten hexagonal head screws. This pack contains 4 nutsetters in 1/4", 5/16" and 3/8" sizes. It features a 1/4" hexagon drive tip, which allows you to work with sheet metal screws and other hexagonal head fasteners. The steel tool inserts are magnetized for easier access into tight spaces. The overall length of each nutsetter is 2 9/16". This includes four nutsetters in 1/4", 5/16" and 3/8" sizes. If you are looking for the right tools to get the job done, then this Irwin IWAF243-4 Nutsetter Set will not disappoint you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.