Zoro Homepage

Nutsetter, L:2 9/16", Socket:7/16"

  • Mfr # IWAF243716

  • Zoro # G300443528


product price: $8.69
/ea

Key Features

Fastening Tool Item
Nutsetter
Application - Tools
Power
Overall Nutsetter Length
2 9/16 in
Hex Shank Size
1/4"
Fastening Tool Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF243716
Zoro #
G300443528
UPC #
673765012818
Country of Origin
China

Dimensions

Overall Nutsetter Length
2 9/16 in
Hex Shank Size
1/4"
Shank Size
1/4 in
Overall Length
2 9/16 in
Fastening Tool Tip Size
7/16 in
Tool Insertion Size
1/4 in Hex
Fastening Size
7/16 in
Socket Size
7/16 in
Connection Size
1/4 in Hex

Details

Fastening Tool Item
Nutsetter
Application - Tools
Power
Fastening Tool Material
Steel
Shank Style
Hex
Bit Style
Hex
Material
Steel
Magnetized Tip
Magnetized Tip
Item
Nutsetter
Number of Nutsetters Included
1
Slide to Clean
Not Slide to Clean
SAE or Metric
SAE
Impact Rated
Not Impact Rated
Features
Use with Sheet Metal Screws and Other Hexagonal Head Fasteners
Measurement System
Imperial
Finish
Tool Steel
Connection Shape
Hex
Shank Shape
Hex
For Tool Type
Power
Product Type
Nutsetter

Description

Nutsetter, Measurement System Imperial, Fastening Size 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Not Impact Rated, Magnetized Tip Magnetized Tip, Finish Tool Steel, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Irwin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.