Nutsetter, L:2 9/16", Socket:7/16", PK10
Mfr # IWAF243716B10
Zoro # G503541540
product price: $55.99
/pk 10, $5.60/eaKey Features
Overall Length
2 9/16 in
Shank Size
1/4 in
Material
Steel
Finish
Tool Steel
Shank Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IWAF243716B10
Zoro #
G503541540
UPC #
673765948728
Country of Origin
China
Dimensions
Overall Length
2 9/16 in
Shank Size
1/4 in
Overall Nutsetter Length
2 9/16 in
Fastening Size
7/16 in
Tool Insertion Size
1/4 in Hex
Socket Size
7/16 in
Connection Size
1/4 in Hex
Details
Item
Nutsetter
Material
Steel
Finish
Tool Steel
Shank Shape
Hex
Impact Rated
Not Impact Rated
Number of Nutsetters Included
10
Magnetized Tip
Magnetized Tip
Measurement System
Imperial
Slide to Clean
Not Slide to Clean
For Tool Type
Power
Connection Shape
Hex
Product Type
Nutsetter
Description
Nutsetter, Measurement System Imperial, Fastening Size 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Not Impact Rated, Magnetized Tip Magnetized Tip, Finish Tool Steel, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 10, Tool Brand Irwin, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.