Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nutsetter, L-4", Socket-1/4"

  • Mfr # IWAF34414

  • Zoro # G2841694


product price: $8.35
/ea

Key Features

Fastening Tool Item
Power Bit
Application - Tools
Impact
Hex Shank Size
1/4 in
Fastening Tool Material
S2 Steel
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF34414
Zoro #
G2841694
UPC #
673765170907
Country of Origin
Viet Nam

Dimensions

Hex Shank Size
1/4 in
Shank Size
1/4 in
Overall Length
4 in
Tool Insertion Size
1/4 in Hex
Fastening Size
1/4 in
Overall Bit Length
4 in
Fastening Tool Tip Size
1/4 in
Socket Size
1/4 in
Connection Size
1/4 in Hex

Details

Fastening Tool Item
Power Bit
Application - Tools
Impact
Fastening Tool Material
S2 Steel
Shank Style
Hex
SAE or Metric
SAE
Item
Nutsetter
Features
Maximum Durability, Corrosion Resistant
Impact Rated
Impact Rated
Finish
Black Oxide
Material
Steel
Bit Style
Nutsetter
Shank Shape
Hex
Slide to Clean
Not Slide to Clean
Measurement System
Imperial
Magnetized Tip
Magnetized Tip
Number of Nutsetters Included
1
Single End/Double End
Single End
For Tool Type
Power
Product Type
Nutsetter
Series
Impact Performance Series
Connection Shape
Hex

Description

Nutsetter, Measurement System Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 4 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Oxide, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Irwin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.