Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nutsetter, L-4", Socket-5/16"

  • Mfr # IWAF344516

  • Zoro # G0504927


product price: $9.59
/ea

Key Features

Fastening Tool Item
Power Bit
Application - Tools
Impact
Hex Shank Size
1/4 in
Fastening Tool Material
S2 Steel
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF344516
Zoro #
G0504927
UPC #
673765170921
Country of Origin
Viet Nam

Dimensions

Hex Shank Size
1/4 in
Shank Size
1/4 in
Overall Bit Length
4 in
Overall Length
4 in
Fastening Tool Tip Size
5/16 in
Fastening Size
5/16 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in Hex
Socket Size
5/16 in

Details

Fastening Tool Item
Power Bit
Application - Tools
Impact
Fastening Tool Material
S2 Steel
Shank Style
Hex
Bit Style
Nutsetter
SAE or Metric
SAE
Single End/Double End
Single End
Finish
Black Oxide
Impact Rated
Impact Rated
Item
Nutsetter
Magnetized Tip
Magnetized Tip
Features
Maximum Durability, Corrosion Resistant
Slide to Clean
Not Slide to Clean
Material
Steel
Number of Nutsetters Included
1
Measurement System
Imperial
For Tool Type
Power
Product Type
Nutsetter
Shank Shape
Hex
Connection Shape
Hex
Series
Impact Performance Series

Description

IRWIN's Nutsetter is designed to be the best fastening tool for your project. It is made of impact-rated S2 steel, so you can trust that it will get the job done right. This nutsetter is built with a hex shank that provides better control and stability when you are working on your project. The black oxide finish prevents corrosion and ensures maximum durability. It has a total length of 4 in., making it easy to reach into tight spaces. This nutsetter works great with power tools, such as an impact wrench or drill driver. With IRWIN's 5/16" Nutsetter, you will have the professional quality needed for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.