Zoro Homepage

Nutsetter, L:6", Socket:0.5"

  • Mfr # IWAF34612

  • Zoro # G7659855


product price: $12.69
/ea

Key Features

Fastening Tool Item
Nutsetter
Application - Tools
Power
Nutsetter Hex Size
1/2"
Overall Nutsetter Length
6 in
Hex Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF34612
Zoro #
G7659855
UPC #
042526930379
Country of Origin
China

Dimensions

Nutsetter Hex Size
1/2"
Overall Nutsetter Length
6 in
Hex Shank Size
1/4 in
Shank Size
1/4 in
Overall Length
6 in
Fastening Size
1/2 in
Tool Insertion Size
1/4 in Hex
Socket Size
1/2 in
Connection Size
1/4 in Hex

Details

Fastening Tool Item
Nutsetter
Application - Tools
Power
Fastening Tool Material
Steel
Fastening Tool Finish
Corrosion Resistant
Shank Style
Hex
Impact Rated
Impact Rated
SAE or Metric
SAE
Finish
Black Oxide
Item
Nutsetter
Measurement System
Imperial
Magnetized Tip
Magnetized Tip
Features
Maximum Durability, Corrosion Resistant
Slide to Clean
Not Slide to Clean
Number of Nutsetters Included
1
Material
Steel
Connection Shape
Hex
For Tool Type
Power
Series
Impact Performance Series
Shank Shape
Hex
Product Type
Nutsetter

Description

Nutsetter, Measurement System Imperial, Fastening Size 1/2 in, Tool Insertion Size 1/4 in Hex, Overall Length 6 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Oxide, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Irwin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.