Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nutsetter, L-6", Socket-1/4"

  • Mfr # IWAF24614

  • Zoro # G103541483


product price: $4.99
/ea

Key Features

Overall Length
6 in
Shank Size
1/4 in
Material
Steel
Finish
Tool Steel
Overall Nutsetter Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF24614
Zoro #
G103541483
UPC #
673765093640
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Size
1/4 in
Overall Nutsetter Length
6 in
Fastening Size
1/4 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in Hex
Socket Size
1/4 in

Details

Item
Nutsetter
Material
Steel
Finish
Tool Steel
Shank Shape
Hex
Impact Rated
Not Impact Rated
Magnetized Tip
Magnetized Tip
Number of Nutsetters Included
1
Slide to Clean
Not Slide to Clean
Measurement System
Imperial
Connection Shape
Hex
For Tool Type
Power
Product Type
Nutsetter

Description

Nutsetter, Measurement System Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 6 in, Impact Rated Not Impact Rated, Magnetized Tip Magnetized Tip, Finish Tool Steel, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Irwin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.