Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nutsetter, L-6", Socket-5/16"

  • Mfr # IWAF246516

  • Zoro # G903541485


product price: $4.99
/ea

Key Features

Overall Length
6 in
Shank Size
1/4 in
Material
Steel
Finish
Tool Steel
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF246516
Zoro #
G903541485
UPC #
673765093657
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Size
1/4 in
Overall Nutsetter Length
6 in
Fastening Size
5/16 in
Tool Insertion Size
1/4 in Hex
Socket Size
5/16 in
Connection Size
1/4 in Hex

Details

Item
Nutsetter
Material
Steel
Finish
Tool Steel
Impact Rated
Not Impact Rated
Shank Shape
Hex
Magnetized Tip
Magnetized Tip
Measurement System
Imperial
Slide to Clean
Not Slide to Clean
Number of Nutsetters Included
1
Product Type
Nutsetter
Connection Shape
Hex
For Tool Type
Power

Description

Nutsetter, Measurement System Imperial, Fastening Size 5/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 6 in, Impact Rated Not Impact Rated, Magnetized Tip Magnetized Tip, Finish Tool Steel, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Irwin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.