Shop IRWIN

NutsetterSet, PK10, L:2 9/16", Size:1/4"

  • Mfr # IWAF34314B10
  • Zoro # G003519612

product price: 
$
45.35
/pk of 10, $4.54/ea

Key Features

Bit Style
Nutsetter
Overall Length
2 9/16 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IWAF34314B10
Zoro #
G003519612
UPC #
673765172086
Country of Origin
China
Item
Nutsetter Set
Bit Style
Nutsetter
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Oxide
Material
Steel
Number of Pieces
10
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Application - Tools
Impact
Impact Rated
Impact Rated
Number of Nutsetters Included
10
Slide to Clean
Not Slide to Clean
Fastening Tool Item
Power Bit
Shank Shape
Hex
Magnetized Tip
Magnetized Tip
Measurement System
Imperial
Features
Maximum Durability, Corrosion Resistant
Number of Sockets Included
0
Connection Shape
Hex
Nutsetters Included
(10) 1/4 in
Number of Drill Bits Included
0
For Tool Type
Power
Drill Bits Included
(1) 2-9/16 in x 1/4 in Magnetic Nut Driver
Product Type
Nutsetter Set
Shell Material
Steel
Traction Material
Steel

Dimensions

Overall Length
2 9/16 in
Hex Shank Size
1/4 in
Overall Bit Length
2 9/16 in
Fastening Tool Tip Size
1/4 in
Tool Insertion Size
1/4 in Hex
Fastening Size
1/4 in
Shank Size
1/4 in
Socket Size
1/4 in
Connection Size
1/4 in
Wire Rope Length
2 9/16 in
Length
2 9/16 in
Fits Chest Size
Maximum Durability, Corrosion Resistant

Description

NutsetterSet,PK10,L:2 9/16",Size:1/4"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.