
OAL Clean Cutting Spurred Auger
Mfr # 49906
Zoro # G3250899
product price: $12.19
/eaKey Features
Overall Length
7-1/2 in
Drill Bit Size
3/8 in
Diameter
3/8 in
Finish - Machining
PTFE
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49906
Zoro #
G3250899
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
7-1/2 in
Drill Bit Size
3/8 in
Diameter
3/8 in
Shank Size
3/8 in
Shank Hex Size
5/16 in
Details
Item
Auger Drill Bit
Finish - Machining
PTFE
Cutting Direction
Right Hand
Drill Style
Auger
Shank Type - Machining
Hex
Number of Spurs
1
Auger Center
Solid
Material - Machining
Steel
Primary Material Application
Wood
Measurement System
Fractional Inch
Auger Style
Spur Auger
Decimal Equivalent
0.375
Flute Type
Parabolic
Description
Spur Auger, Auger Drill Bit, 3/8 in, Hex, PTFE, Shank Hex Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.