Zoro Homepage

PENCIL SOFT

  • Mfr # 66301

  • Zoro # G407679851


product price: $1.29
/ea
Sold in multiples of 12 for $15.48

Key Features

Length
7.005 in
Height
0.3 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66301
Zoro #
G407679851
UPC #
24721663016
Country of Origin
China

Dimensions

Length
7.005 in
Height
0.3 in
Width
1/2 in

Description

Long lasting pencils used by construction companies and those in the building trades The flat design keeps the pencil from rolling or blowing away, while the doublesided lead is handy for marking measurements or taking notes 7 overall length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.