Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier

  • Mfr # RR

  • Zoro # G0869434


product price: $14.99
/ea

Key Features

Features
Pinches Off and Locks on to tubing, Leaving both Hands Free to do Other Work
Handle Type
Plain
Jaw Length
1 1/4 in
Jaw Width
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR
Zoro #
G0869434
UPC #
038548000299
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
1 1/4 in
Jaw Width
3/8 in
Overall Length
7 in
Jaw Thickness
1/4 in
Length
7"

Details

Features
Pinches Off and Locks on to tubing, Leaving both Hands Free to do Other Work
Handle Type
Plain
Material
Steel
Finish
Nickel Plated
Includes
(1) 7 in Vise Grip Locking Pinch Off Tool
Jaw Capacity
1 in
Jaw Release Lever
1-Handed
Nonsparking
No
Plier Item
Locking Pinch-Off Tool
Plier Jaw Style
Straight Jaw
Screw Mechanism
Knurled Thumb Screw
Tether Capable
Tether Capable
Wire Cutter
No
Plier Product Group
Pliers
Item
Locking Plier
Tether Style
Tether Capable
Jaw Bend
0 Degrees
Application
Wide Range of Objects
Steel Type
Alloy Steel
Maximum Jaw Opening
1/4 in
Grip Style
Plain
Handle Style
Standard
Jaw Shape
Flat
Handle Opening Type
Lever
Series
Irwin Vise-Grip
Plier Material
Steel
Non-Sparking
No
Plier Type
Locking Pliers
Adjustment Mechanism
Adjusting Screw
Tether Ready
No
Includes Wire Cutter
No

Description

Locking Plier, Plier Type Locking Pliers, Jaw Shape Flat, Handle Style Standard, Handle Opening Type Lever, Overall Length 7 in, Maximum Jaw Opening 1/4 in, Jaw Length 1 3/16 in, Includes Wire Cutter No, Grip Style Plain, Tether Ready No, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application Wide Range of Objects, Features Pinches Off and Locks on to tubing, Leaving both Hands Free to do Other Work, Finish Nickel Plated, Jaw Bend 0 Degrees , Jaw Thickness 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.