Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe and Conduit Thread Tap, 1/2"-14, Taper, 4 Flutes

  • Mfr # 1905ZR

  • Zoro # G1955260


product price: $29.15
/ea

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Material
High Carbon Steel
Standards
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1905ZR
Zoro #
G1955260
UPC #
042526019050
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Shank Dia.
Not Available
Overall Length
Not Available
Thread Length
Not Available
Drill Bit Size
Not Available
Thread Size
1/2"-14
Square Size
Not Available
Tap Length Standard
Not Available
Min. Bore Dia.
Not Available
Shank Length
Not Available
75% Thread Drill Size
Not Available

Details

Item
Pipe and Conduit Thread Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Material
High Carbon Steel
Standards
Not Available
Tap Finish
Not Available
Thread Direction
Right Hand
Tap Style
Not Available
Extended Neck
Not Available
Thread Limit
Not Available
Shank Type - Machining
Not Available
Tap Shank Standard
Not Available
Interrupted Thread
Not Available
Threads per Inch
14
Primary Material Application
Not Available
Features
Cuts Internal Threads in Pipes, Ideal for Pipe Fittings, Nominal Size of the Tap is that of the Pipe Fitting being Tapped, Tapered at a Rate of 3/4 in per ft
Max. Projection
Not Available
Spiral Direction
Not Available
Coolant Fed
Not Available
Secondary Material Application
Not Available
Measurement System
Fractional Inch
Class of Fit
Not Available
Secondary Material Application ISO Code
Not Available
Thread Standard
NPT
Primary Material Application ISO Code
Not Available
Helix Angle
Not Available
Flute Type
Not Available
Material Grade - Machining
Not Available

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPT, Overall Length Not Available, Not Available, Right Hand, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit Not Available, Class of Fit Not Available, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.